text.skipToContent text.skipToNavigation

Milwaukee HACKZALL Reciprocating Saw Blade 150mm 14-Teeth 5-Piece

Article number 7Q137278
Total length (mm) 150
Cutting length (mm) 150
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Total length (mm) 150
Cutting length (mm) 150
Number of teeth per inch 14
Suitable for stainless steel Yes
Tooth distance (mm) 1.8
Suitable for plastic Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Brand Milwaukee
Weight per piece (g) 99
Commodity code
Model HACKZALL
Type Reciprocating Saw Blade

Article numbers

Article number 7Q137278
UBB 500572293909
UNSPSC 27111508
Manufacturer article nr  49005614
Do not close this page. This message will disappear, when the page is fully loaded.