text.skipToContent text.skipToNavigation

Milwaukee HACKZALL Reciprocating Saw Blade 100mm 25-Teeth

Article number 7U940218
Total length (mm) 100
Cutting length (mm) 100
Number of teeth per inch 25
Suitable for stainless steel Yes
Tooth distance (mm) 1
Suitable for steel Yes
Suitable for nonferrous metals Yes

Specifications

Total length (mm) 100
Cutting length (mm) 100
Number of teeth per inch 25
Suitable for stainless steel Yes
Tooth distance (mm) 1
Suitable for steel Yes
Suitable for nonferrous metals Yes
Brand Milwaukee
Weight per piece (g) 64
Commodity code
Model HACKZALL
Type Reciprocating Saw Blade

Article numbers

Article number 7U940218
UBB 500572293743
UNSPSC 27111508
Manufacturer article nr  49005424
Do not close this page. This message will disappear, when the page is fully loaded.