text.skipToContent text.skipToNavigation

Milwaukee Haak met gebogen punt 45 graden


Article number 1G257083
Length (m) 264
Blade width (mm) 32
Brand Milwaukee
Weight per piece (g) 171
Commodity code
Packed per 1

Specifications

Length (m) 264
Blade width (mm) 32
Brand Milwaukee
Weight per piece (g) 171
Commodity code

Article numbers

Article number 1G257083
EAN 4058546408589
UBB 500732071492
UNSPSC 31191500
Manufacturer article nr  4932480573
Do not close this page. This message will disappear, when the page is fully loaded.