text.skipToContent text.skipToNavigation

Milwaukee Flap disc 115MM

Description

Maximum productivity with CERA TURBO™ 50% faster material removal 2x longer lifetime. Ceramic hybrid disc: grinds steel, stainless steel, bronze, titanium, aluminium. Ceramic grain: grinds and finishes in one step! Material removal like grit 40, finishing result like grit 60!. Self trimming backing pad: allows grinding to the last grain!. Natural fibre backing pad: low vibration & noise, no harmful dust. Highly flexible: perfectly adjusts to working piece. Low heat development: no metal discolouration, especially on stainless steel. Made in Germany. Ideal grinding speed: ø. 115 mm: 7.000 - 8.000 rpm. ø. 125 mm: 6.000 - 7.000 rpm. Applications: Ferrous metals, non-ferrous metals (aluminium, titan, etc.), stainless steel V2A (1.4301) / V4A (1.4401). Orders are only possible in master cartons (with 10 x 4932430407). Minimum order quantity is 10 x 4932430407 (= 1 master carton). Order quantities greater than 10 pcs are to be ordered in multiples of 10 pcs (ie. 20, 30, 40, 50 ..).

Article numbers

Article number 8J812486
EAN 4002395380688
UBB 500513593755
UNSPSC 27110000
Manufacturer article nr  4932430407
Do not close this page. This message will disappear, when the page is fully loaded.