text.skipToContent text.skipToNavigation

Milwaukee Drill bit 8X210MM

Specifications

Total length (mm) 210
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 150
Suitable for wood Yes
Suitable for stone Yes

Article numbers

Article number 9Y711965
EAN 4002395353491
UBB 500513706464
UNSPSC 20111603
Manufacturer article nr  4932373919
Do not close this page. This message will disappear, when the page is fully loaded.