text.skipToContent text.skipToNavigation

Milwaukee Drill bit 6X160MM

Article number 2G622694
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Suitable for wood Yes
Suitable for stone Yes

Specifications

Total length (mm) 160
Diameter drill (mm) 6
Holding system SDS-plus
Cutting length (mm) 100
Suitable for wood Yes
Suitable for stone Yes

Article numbers

Article number 2G622694
EAN 4002395353484
UBB 500513706381
UNSPSC 20111603
Manufacturer article nr  4932373918
Do not close this page. This message will disappear, when the page is fully loaded.