text.skipToContent text.skipToNavigation

Milwaukee Drill bit 10X260MM

Article number 3Z504874
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Suitable for wood Yes
Suitable for stone Yes

Specifications

Total length (mm) 260
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 200
Suitable for wood Yes
Suitable for stone Yes

Article numbers

Article number 3Z504874
EAN 4002395353507
UBB 500513706530
UNSPSC 20111603
Manufacturer article nr  4932373920
Do not close this page. This message will disappear, when the page is fully loaded.