text.skipToContent text.skipToNavigation

Milwaukee Dop 1/4˝ FOUR FLAT 4.5 mm


Article number 9M823162
Wrench width (mm) 4.5
Total length (mm) 25
Head width (mm) 97
Brand Milwaukee
Weight per piece (g) 15
Commodity code
Packed per 1

Specifications

Wrench width (mm) 4.5
Total length (mm) 25
Head width (mm) 97
Brand Milwaukee
Weight per piece (g) 15
Commodity code

Article numbers

Article number 9M823162
EAN 4058546377878
UBB 500732321889
UNSPSC 27110000
Manufacturer article nr  4932479993
Do not close this page. This message will disappear, when the page is fully loaded.