text.skipToContent text.skipToNavigation

Milwaukee HUDD Diamond Cutting Disc Flat 10x2.6mm Segment 230 x 22.23 x 2.6mm


Article number 6T015363
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for bluestone Yes
Suitable for calcium silicate brick Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 230
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for bluestone Yes
Suitable for calcium silicate brick Yes
Bore diameter 2223
Segment height (mm) 10
Brand Milwaukee
Weight per piece (g) 835
Commodity code
Model HUDD
Type Diamond Cutting Disc

Article numbers

Article number 6T015363
EAN 4002395364770
UBB 500513583855
UNSPSC 27112802
Manufacturer article nr  4932399822
Do not close this page. This message will disappear, when the page is fully loaded.