text.skipToContent text.skipToNavigation

Milwaukee Cutting wheel SC42 180 x 3

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 180
Bore diameter 22.2
Brand Milwaukee

Article numbers

Article number 1F758392
EAN 4002395162000
UBB 500636679978
UNSPSC 27110000
Manufacturer article nr  4932451497
Do not close this page. This message will disappear, when the page is fully loaded.