text.skipToContent text.skipToNavigation

Milwaukee Cordless Press tool M12 HPT-202C V

Article number 4Z639970
Nominal voltage (V) 12
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 35 - 40
With charging cradle No

Specifications

Nominal voltage (V) 12
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 35 - 40
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Brand Milwaukee
Type M12 HPT-202C V-KIT

Article numbers

Article number 4Z639970
EAN 4002395003051
UBB 500513654631
UNSPSC 27111701
Manufacturer article nr  4933443100
Do not close this page. This message will disappear, when the page is fully loaded.