text.skipToContent text.skipToNavigation

Milwaukee Cordless Press tool M12 HPT-202C KIT

Article number 0Z146201
Nominal voltage (V) 12
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 35 - 40
With charging cradle No

Specifications

Nominal voltage (V) 12
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
Suitable for pipe diameter (mm) 35 - 40
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 2
Forced process No
Type M12 HPT-202C

Article numbers

Article number 0Z146201
EAN 4002395003037
UBB 500513654227
UNSPSC 27111701
Manufacturer article nr  4933443085
Do not close this page. This message will disappear, when the page is fully loaded.