text.skipToContent text.skipToNavigation

Milwaukee Cordless Percussion drill M18 FPD2-502X

Article number 2S356266
Nominal voltage (V) 18
Length (mm) 175
Battery capacity (Ah) 5
Max. torque (Nm) 135
Max. number of strokes (1/min) 32000
Idle rotational speed 1st gear (1/min) 0 - 550
Idle rotational speed 2nd gear (1/min) 0 - 2000

Specifications

Nominal voltage (V) 18
Length (mm) 175
Battery capacity (Ah) 5
Max. torque (Nm) 135
Max. number of strokes (1/min) 32000
Idle rotational speed 1st gear (1/min) 0 - 550
Idle rotational speed 2nd gear (1/min) 0 - 2000
Number of included batteries 2

Article numbers

Article number 2S356266
EAN 4058546222093
UBB 500692022949
UNSPSC 27112700
Manufacturer article nr  4933464264
Do not close this page. This message will disappear, when the page is fully loaded.