text.skipToContent text.skipToNavigation

Milwaukee Cordless Percussion drill HD28 PD-0

Specifications

Brand Milwaukee

Description

With its Milwaukee© high powered motor it delivers a staggering 90 Nm of torque, ideal for powering through the toughest of applications. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability . All metal gear case provides maximum durability. Compact size of only 237 mm over all length. 13 mm Röhm chuck provides maximum durability. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Fuel gauge displays remaining charge . Built in LED light illuminates the work surface. REDLITHIUM-ION™ battery pack delivers up to 65% more run time & up to 20% more life and operates better down to -20°C than other lithium-ion technologies.

Article numbers

Article number 4F095442
EAN 4002395242887
UBB 500513625938
UNSPSC 23101502
Manufacturer article nr  4933431646
Do not close this page. This message will disappear, when the page is fully loaded.