text.skipToContent text.skipToNavigation

Milwaukee Cordless Jigsaw 4933451391

Article number 6K235093
Nominal voltage (V) 18
Stroke (mm) 25
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 0 - 2800

Specifications

Nominal voltage (V) 18
Stroke (mm) 25
Cutting depth in wood (mm) 135
No-load stroke rate (1/min) 0 - 2800

Article numbers

Article number 6K235093
EAN 4002395157990
UBB 500651793225
UNSPSC 27111508
Manufacturer article nr  4933451391
Do not close this page. This message will disappear, when the page is fully loaded.