text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill screwdriver M18 FDD2-0X

Article number 4R207205
Nominal voltage (V) 18
Length (m) 175
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 89
Drill diameter wood 1st gear (mm) 89
Max. torque (Nm) 135

Specifications

Nominal voltage (V) 18
Length (m) 175
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 89
Drill diameter wood 1st gear (mm) 89
Max. torque (Nm) 135
Drill diameter wood 3rd gear (mm) 89
Drill diameter steel 3rd gear (mm) 16
Idle rotational speed 1st gear (1/min) 0 - 550
Idle rotational speed 2nd gear (1/min) 0 - 2000
Number of included batteries 0

Article numbers

Article number 4R207205
EAN 4058546222116
UBB 500692021388
UNSPSC 27112700
Manufacturer article nr  4933464266
Do not close this page. This message will disappear, when the page is fully loaded.