text.skipToContent text.skipToNavigation

Milwaukee Cordless Circular saw M12 CCS44-0

Article number 7G575241
Nominal voltage (V) 12
Cutting depth (90°) (mm) 440
Cutting depth (45°) (mm) 330
Saw blade diameter (mm) 140
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 3600
Brand Milwaukee

Specifications

Nominal voltage (V) 12
Cutting depth (90°) (mm) 440
Cutting depth (45°) (mm) 330
Saw blade diameter (mm) 140
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 3600
Brand Milwaukee

Article numbers

Article number 7G575241
EAN 4002395262809
UBB 500513649201
UNSPSC 23231200
Manufacturer article nr  4933448225
Do not close this page. This message will disappear, when the page is fully loaded.