text.skipToContent text.skipToNavigation

Milwaukee Cordless Circular saw HD28 CS-0

Specifications

Brand Milwaukee

Description

Milwaukee© powerful 4200 rpm motor easily cuts most timber construction materials. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Versatile 54 mm cutting depth, 50° bevel cut capacity. Heavy Duty construction with all metal lower / upper blade guards and aluminium shoe. Left-blade design for optimal cut-line visibility and control. Electronic motor brake, saw blade stops within seconds. Ergonomic soft grip handle design for more comfortable use. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Fuel gauge displays remaining charge . REDLITHIUM-ION™ battery pack delivers up to 65% more run time & up to 20% more life and operates better down to -20°C than other lithium-ion technologies. Supplied with 24 tooth saw blade, parallel guide, dust port and allen key

Article numbers

Article number 4Y454346
EAN 4002395238804
UBB 500513625284
UNSPSC 23231200
Manufacturer article nr  4933419022
Do not close this page. This message will disappear, when the page is fully loaded.