text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle grinder 4933471085


Article number 9C768292
Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Max. disc diameter (mm) 150
Number of included batteries 0
Brand Milwaukee
Model M18 FHSAG150XPDB
Safety M18 FHSAG150XPDB
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5.5
Max. disc diameter (mm) 150
Number of included batteries 0
Brand Milwaukee
Model M18 FHSAG150XPDB
Safety M18 FHSAG150XPDB
Type BH_NF_inh_02_EN

Article numbers

Article number 9C768292
EAN 4058546287139
UBB 500708633739
UNSPSC 27112700
Manufacturer article nr  4933471085
Do not close this page. This message will disappear, when the page is fully loaded.