text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle grinder 4933471078


Article number 8P031573
Battery capacity (Ah) 5.5
Max. disc diameter (mm) 125
Number of included batteries 0
Brand Milwaukee
Model M18 FHSAG125XPDB
Safety M18 FHSAG125XPDB
Type BH_NF_inh_02_EN
Packed per 1

Specifications

Battery capacity (Ah) 5.5
Max. disc diameter (mm) 125
Number of included batteries 0
Brand Milwaukee
Model M18 FHSAG125XPDB
Safety M18 FHSAG125XPDB
Type BH_NF_inh_02_EN

Article numbers

Article number 8P031573
EAN 4058546287061
UBB 500708633325
UNSPSC 27112700
Manufacturer article nr  4933471078
Do not close this page. This message will disappear, when the page is fully loaded.