text.skipToContent text.skipToNavigation

Milwaukee Concrete drill 7 x 100mm

Article number 2V792171
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 60
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No

Specifications

Total length (mm) 100
Diameter drill (mm) 7
Holding system Cylindrical plug-in axle
Cutting length (mm) 60
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
Brand Milwaukee

Article numbers

Article number 2V792171
EAN 4002395332090
UBB 500513568849
UNSPSC 23241639
Manufacturer article nr  4932363639
Do not close this page. This message will disappear, when the page is fully loaded.