text.skipToContent text.skipToNavigation

Milwaukee Concrete drill 5,5 x 85mm

Article number 1C366359
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No

Specifications

Total length (mm) 85
Diameter drill (mm) 5.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
Brand Milwaukee

Article numbers

Article number 1C366359
EAN 4002395332052
UBB 500513567932
UNSPSC 23241639
Manufacturer article nr  4932363635
Do not close this page. This message will disappear, when the page is fully loaded.