text.skipToContent text.skipToNavigation

Milwaukee Concrete drill 13 x 400mm

Article number 7G239205
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 350
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No

Specifications

Total length (mm) 400
Diameter drill (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 350
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
Brand Milwaukee

Article numbers

Article number 7G239205
EAN 4002395371709
UBB 500513566603
UNSPSC 23241639
Manufacturer article nr  4932352512
Do not close this page. This message will disappear, when the page is fully loaded.