text.skipToContent text.skipToNavigation

Milwaukee Circular saw M12CCS44-602X

Article number 0N741158
Nominal voltage (V) 12
Battery capacity (Ah) 6
Cutting depth (90°) (mm) 44
Cutting depth (45°) (mm) 33
Saw blade diameter (mm) 140
Idle rotational speed (1/min) 3600
Brand Milwaukee

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 6
Cutting depth (90°) (mm) 44
Cutting depth (45°) (mm) 33
Saw blade diameter (mm) 140
Idle rotational speed (1/min) 3600
Brand Milwaukee

Article numbers

Article number 0N741158
EAN 4002395162208
UBB 500650602823
UNSPSC 27112700
Manufacturer article nr  4933451512
Do not close this page. This message will disappear, when the page is fully loaded.