text.skipToContent text.skipToNavigation

Milwaukee Saw Blade for Multi Material 30T 135 x 20 x 1.6mm

Article number 8S803371
Saw blade diameter (mm) 135
Bore diameter 20
Cutting width (mm) 1.6
Number of teeth 30
Thickness saw blade (mm) 2.5
Brand Milwaukee
Weight per piece (g) 160

Specifications

Saw blade diameter (mm) 135
Bore diameter 20
Cutting width (mm) 1.6
Number of teeth 30
Thickness saw blade (mm) 2.5
Brand Milwaukee
Weight per piece (g) 160
Commodity code
Type Saw Blade

Article numbers

Article number 8S803371
UBB 500572279981
UNSPSC 23231200
Manufacturer article nr  48404070
Do not close this page. This message will disappear, when the page is fully loaded.