text.skipToContent text.skipToNavigation

Milwaukee Brad tacker M18CN16GA-202X

Article number 3V449228
Nominal voltage (V) 18
Battery capacity (Ah) 2
Nail length (mm) 32 - 63
Nail diameter (mm) 1.6 - 1.6
Magazine capacity 110
Suitable for nails Yes
Number of included batteries 2

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Nail length (mm) 32 - 63
Nail diameter (mm) 1.6 - 1.6
Magazine capacity 110
Suitable for nails Yes
Number of included batteries 2

Article numbers

Article number 3V449228
EAN 4002395140718
UBB 500650593006
UNSPSC 27112700
Manufacturer article nr  4933451570
Do not close this page. This message will disappear, when the page is fully loaded.