text.skipToContent text.skipToNavigation

Milwaukee Brad tacker M18CN16GA-0X

Article number 7X649380
Nominal voltage (V) 18
Nail length (mm) 32 - 63
Nail diameter (mm) 1.6 - 1.6
Magazine capacity 110
Suitable for nails Yes
Number of included batteries 0

Specifications

Nominal voltage (V) 18
Nail length (mm) 32 - 63
Nail diameter (mm) 1.6 - 1.6
Magazine capacity 110
Suitable for nails Yes
Number of included batteries 0

Article numbers

Article number 7X649380
EAN 4002395282289
UBB 500650604076
UNSPSC 27112700
Manufacturer article nr  4933451958
Do not close this page. This message will disappear, when the page is fully loaded.