text.skipToContent text.skipToNavigation

Milwaukee Bit set 4932352455

Description

This high quality cassette aimed at the professional user is available in 3 different assortments. Slimline pocket design: 110 mm x 65 mm x 15 mm. Secure latch system - easy opening and safe closing. Extra side compartment accepts either 50 mm screwdriving bits or drill bits. Front window to protect bits from dust. High quality screwdriving bits with hardness of 60 HRC and 1/4" Hex reception. 25 mm bits manufactured according to DIN 3126 - C 6.3. 50 mm bits are manufactured according to DIN 3126 - E 6.3. HSS-G Metal drill bits are ground from one piece of solid high speed steel according to DIN 1412 C. Split point shaped cutting tip with 135° angle for improved centering. Type N flue design for for fast chip removal. Reception manufactured according to DIN 3126 - E 6.3. Suitable for drilling in steel, cast iron, alloyed and non alloyed material up to 900 N/mm². . Magnetic bit holder with quick release clutch.

Article numbers

Article number 9X680235
EAN 4002395361632
UBB 500513552173
UNSPSC 23241639
Manufacturer article nr  4932399516
Do not close this page. This message will disappear, when the page is fully loaded.