text.skipToContent text.skipToNavigation

Bosch Robust Line Concrete Drill Bit Set 4-12mm 7-Piece


Article number
Holding system Cylindrical plug-in axle
Diameter (mm) 4
Total number of tools 7
Number of drills for concrete 7
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 4
Total number of tools 7
Number of drills for concrete 7
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch
Weight per piece (g) 360
Commodity code
Type Robust Line Concrete Drill Bit Set

Article numbers

Article number B4995.010.545
EAN 3165140446297
UBB 500577368326
UNSPSC 20111603
Manufacturer article nr  2607010545

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.