text.skipToContent text.skipToNavigation

Milwaukee Betonboor 5 x 85 mm


Article number 8A548767
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 45
Brand Milwaukee
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Total length (mm) 85
Diameter drill (mm) 5
Cutting length (mm) 45
Brand Milwaukee
Weight per piece (g) 60
Commodity code

Article numbers

Article number 8A548767
EAN 4058546404116
UBB 500732276836
UNSPSC 27112700
Manufacturer article nr  4932480126
Do not close this page. This message will disappear, when the page is fully loaded.