text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 24-230 GE

Article number 7L316468
Nominal power consumption (W) 2400
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2400
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee
Type AGV 24-230 GE

Article numbers

Article number 7L316468
EAN 4002395234226
UBB 500513548551
UNSPSC 27111905
Manufacturer article nr  4933402330
Do not close this page. This message will disappear, when the page is fully loaded.