text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 21-230 GEX

Article number 1V242143
Nominal power consumption (W) 2100
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2100
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Article numbers

Article number 1V242143
EAN 4002395234158
UBB 500513547801
UNSPSC 27111905
Manufacturer article nr  4933402304
Do not close this page. This message will disappear, when the page is fully loaded.