text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 21-230 GE

Article number 5K325628
Nominal power consumption (W) 2100
Machine weight (kg) 5.5
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2100
Machine weight (kg) 5.5
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Article numbers

Article number 5K325628
EAN 4002395234141
UBB 500513547728
UNSPSC 27111905
Manufacturer article nr  4933402302
Do not close this page. This message will disappear, when the page is fully loaded.