text.skipToContent text.skipToNavigation

MILW SCREWDRIVER VDE SLIM 0,8X4X100


Article number 8T866515
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Brand Milwaukee
Packed per 1

Specifications

Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Brand Milwaukee

Article numbers

Article number 8T866515
EAN 4058546290740
UBB 500708682322
UNSPSC 27110000
Manufacturer article nr  4932471446
Do not close this page. This message will disappear, when the page is fully loaded.