text.skipToContent text.skipToNavigation

MILW MX FUEL C DRILL DCD350DR


Article number 8M733195
Width 500
Height 240
Length (m) 935
Machine weight (kg) 15
Brand Milwaukee
Weight per piece (g) 23000
Commodity code
Packed per 1

Specifications

Width 500
Height 240
Length (m) 935
Machine weight (kg) 15
Brand Milwaukee
Weight per piece (g) 23000
Commodity code

Article numbers

Article number 8M733195
EAN 4058546480165
UBB 500584135486
UNSPSC 27112700
Manufacturer article nr  4932493145
Do not close this page. This message will disappear, when the page is fully loaded.