text.skipToContent text.skipToNavigation

MILW M12 FUEL™ FNB16-402X


Article number 3N707173
Nominal voltage (V) 12
Weight including battery-pack (kg) 1.6
Max. material thickness in aluminium 250 N/mm² (mm) 2.1
Max. material thickness in steel 600 N/mm² (mm) 1.2
Cutting trail width (mm) 5
Start hole diameter (mm) 21
Brand Milwaukee
Packed per 1

Specifications

Nominal voltage (V) 12
Weight including battery-pack (kg) 1.6
Max. material thickness in aluminium 250 N/mm² (mm) 2.1
Max. material thickness in steel 600 N/mm² (mm) 1.2
Cutting trail width (mm) 5
Start hole diameter (mm) 21
Brand Milwaukee
Weight per piece (g) 5031
Commodity code

Article numbers

Article number 3N707173
EAN 4058546374136
UBB 500584129208
UNSPSC 27112700
Manufacturer article nr  4933479619
Do not close this page. This message will disappear, when the page is fully loaded.