text.skipToContent text.skipToNavigation

MILW M12™ RAPTOR™ PCSS-202C


Article number 5K084564
Length (m) 362
Tube diameter (mm) 47088
Brand Milwaukee
Weight per piece (g) 4401
Commodity code
Packed per 1

Specifications

Length (m) 362
Tube diameter (mm) 47088
Brand Milwaukee
Weight per piece (g) 4401
Commodity code

Article numbers

Article number 5K084564
EAN 4058546370367
UBB 500584139447
UNSPSC 27112700
Manufacturer article nr  4933479242
Do not close this page. This message will disappear, when the page is fully loaded.