text.skipToContent text.skipToNavigation

MILW M12™ RAPTOR™ PCSS-0


Article number 5T440951
Length (m) 362
Tube diameter (mm) 47088
Brand Milwaukee
Weight per piece (g) 1690
Commodity code
Packed per 1

Specifications

Length (m) 362
Tube diameter (mm) 47088
Brand Milwaukee
Weight per piece (g) 1690
Commodity code

Article numbers

Article number 5T440951
EAN 4058546370350
UBB 500754805793
UNSPSC 27112700
Manufacturer article nr  4933479241
Do not close this page. This message will disappear, when the page is fully loaded.