text.skipToContent text.skipToNavigation

Stahlwille 6564 Type 2 Self Grip Pliers 14mm Steel Chrome Plated 145mm


Article number G1064.000.145
Suitable for Other
Total length (mm) 145
Max. cheeks opening (mm) 14
Welding tongs No
Brand Stahlwille
Weight per piece (g) 175
Commodity code
Packed per 1

Specifications

Suitable for Other
Total length (mm) 145
Max. cheeks opening (mm) 14
Welding tongs No
Brand Stahlwille
Weight per piece (g) 175
Commodity code
Model 6564
Type Self Grip Pliers

Article numbers

Article number G1064.000.145
EAN 4018754142200
UBB 500501064884
UNSPSC 27112124
Manufacturer article nr  65642145
Do not close this page. This message will disappear, when the page is fully loaded.