text.skipToContent text.skipToNavigation

Bahco ERGO™ Long Snipe Nose Pliers with Self-Opening Dual-Component Handles and Phosphate Finish


Two-component ERGO™ handles: soft thermoplastic surface on tough polypropylene base provides superior grip.Developed according to the scientific ERGO™ process.Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy.Equipped with a patented return spring featuring an on/off function.Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces.Straight jaws with hardened cutting edges for cutting soft and hard wire.High-performance alloy steel.Phosphate finish, anti-corrosion treated.Standards: ISO 5745.IP = Industrial packaging

Article number K0166.002.160
With wire cutter Yes
Length (m) 160
Material Steel
Grip design 2-components
Brand Bahco
Packed per 1

Specifications

With wire cutter Yes
Length (m) 160
Material Steel
Grip design 2-components
Brand Bahco
Weight per piece (g) 140
Commodity code

Description

Two-component ERGO™ handles: soft thermoplastic surface on tough polypropylene base provides superior grip.Developed according to the scientific ERGO™ process.Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy.Equipped with a patented return spring featuring an on/off function.Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces.Straight jaws with hardened cutting edges for cutting soft and hard wire.High-performance alloy steel.Phosphate finish, anti-corrosion treated.Standards: ISO 5745.IP = Industrial packaging

Article numbers

Article number K0166.002.160
EAN 7314150024070
UBB 240104313699
UNSPSC 27112134
Manufacturer article nr  2430 G-160
Do not close this page. This message will disappear, when the page is fully loaded.