text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Universal 3 SB, 10 pieces


Article number 4A618567
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 110
Commodity code
Model BIT-CHECK

Article numbers

Article number 4A618567
EAN 4013288099495
UBB 500643333007
UNSPSC 31161507
Manufacturer article nr  05073410001
Do not close this page. This message will disappear, when the page is fully loaded.