text.skipToContent text.skipToNavigation

Gedore 640-3000 Magnetic Lifter 16.5mm 3kg 52mm


Article number G2850.003.000
Design Other
Diameter 16.5
Length (m) 520
Total length (mm) 520 - 520
Max. permitted load capacity flat material (kg) 3
Brand Gedore
Weight per piece (g) 270
Packed per 1

Specifications

Design Other
Diameter 16.5
Length (m) 520
Total length (mm) 520 - 520
Max. permitted load capacity flat material (kg) 3
Brand Gedore
Weight per piece (g) 270
Commodity code
Type Magnetic Lifter

Article numbers

Article number G2850.003.000
EAN 4010886653135
UBB 203331000463
UNSPSC 27112109
Manufacturer article nr  6531360
Do not close this page. This message will disappear, when the page is fully loaded.