text.skipToContent text.skipToNavigation

Microgard BioClean 2000 Low-Linting Coverall Size XXL/7 Polyethylene White


Article number 0X369053
Colour White
Oil resistant No
Resistant to chemicals Yes
Material Other
Button closing No
Hood removable No
Suitable for overpressure No
Packed per 1

Specifications

Colour White
Oil resistant No
Resistant to chemicals Yes
Material Other
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Fitting type Long fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 7 - 7
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Microgard
Weight per piece (g) 200
Commodity code
Model BioClean 2000
Safety Y/6B/Type 5B/Y/Y
Type Low-Linting Coverall

Article numbers

Article number 0X369053
EAN 5013756000045
UBB 500513536838
UNSPSC 46181503
Manufacturer article nr  26654707
Do not close this page. This message will disappear, when the page is fully loaded.