text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® bits, TX 9 x 89 mm


Article number 4P160978
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24.5
Packed per 1

Specifications

Size bit (mm) 9
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 24.5
Commodity code
Model 867/4 Z

Article numbers

Article number 4P160978
EAN 4013288155566
UBB 500643458259
UNSPSC 31161507
Manufacturer article nr  05060193001
Do not close this page. This message will disappear, when the page is fully loaded.