text.skipToContent text.skipToNavigation

Wera 851/4 A bits, PH 2 x 50 x 6 mm


Article number 3E145724
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 10.4
Commodity code
Model 851/4 A

Article numbers

Article number 3E145724
EAN 4013288100016
UBB 500643382269
UNSPSC 31161507
Manufacturer article nr  05134931001
Do not close this page. This message will disappear, when the page is fully loaded.