text.skipToContent text.skipToNavigation

PB Swiss Tools Torx Screwdriver Bit T40 1/4" Hex 50mm Length


Article number P0423.440.050
Screwing system Torx
Total length (mm) 50
Size (TX) 40
Brand Pb swiss tools
Weight per piece (g) 13
Commodity code
Type Torx Screwdriver Bit
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 50
Size (TX) 40
Brand Pb swiss tools
Weight per piece (g) 13
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number P0423.440.050
EAN 7610733031634
UBB 240125842981
UNSPSC 31161507
Manufacturer article nr  PB E6.400/40-50
Do not close this page. This message will disappear, when the page is fully loaded.