text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver Bit T30 1/4" Hex 70mm Length


Article number G0589.001.295
Screwing system Torx
Total length (mm) 70
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 70
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 15
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number G0589.001.295
EAN 4018754012022
UBB 203122417611
UNSPSC 31161507
Manufacturer article nr  08340030
Do not close this page. This message will disappear, when the page is fully loaded.