text.skipToContent text.skipToNavigation

Wera 867/1 IPR TORX PLUS® bits with bore hole, 8 IPR x 25 mm


Article number 7D995452
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 12.5
Packed per 10
Full Box only

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 12.5
Commodity code
Model 867/1 IPR

Article numbers

Article number 7D995452
EAN 4013288034878
UBB 500643425092
UNSPSC 31161507
Manufacturer article nr  05134699001
Do not close this page. This message will disappear, when the page is fully loaded.