text.skipToContent text.skipToNavigation

Wera 867/1 BDC SB TORX® bits, TX 30 x 25 mm


Article number 3Q283033
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Packed per 5
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Commodity code
Model 867/1 BDC SB

Article numbers

Article number 3Q283033
EAN 4013288099822
UBB 500643419640
UNSPSC 31161507
Manufacturer article nr  05134378001
Do not close this page. This message will disappear, when the page is fully loaded.