text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver Bit T50 5/16" Hex 35mm Length


Article number G0561.001.434
Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Stahlwille
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Stahlwille
Weight per piece (g) 14
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number G0561.001.434
EAN 4018754011384
UBB 203122419369
UNSPSC 31161507
Manufacturer article nr  08140050
Do not close this page. This message will disappear, when the page is fully loaded.